References
Bahco:166-6-16-2.5-12
Rubix:80129506
EAN:7311518021979

Documents
Product details : BAHCO 166-6-16-2.5-12 6IN FLAT CSF
Strengths
•Pack of 12-files without handles
For filing of depth gauges on saw chains and sharpening brush cutter blades
Parallel flat file with uncut edges
Industry pack unhandled
For filing of depth gauges on saw chains and sharpening brush cutter blades
Parallel flat file with uncut edges
Industry pack unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 16x2,5 mm |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Delivery usually within ( 14 ) days
