ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADES

Bi-material scraper

See technical informationSee documents

References

Roebuck:5103030
Rubix:2521760
EAN:3660338482465
brand logo

Technical specifications

Length107.5 mm

Documents

Product details : ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADES


Bi-material scraper with single-edged blade
Ergonomic bi-material body for added comfort
Quick, tool-free blade change system
Hook hole for wrist strap (not included)
Supplied with 1 blade
Compatible with ROEBUCK 2521758 blades

Technical specifications


Attributes
Length107.5 mm
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
  • In stock: Next day delivery