Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE FLAT BASTARD 12 INCH
ROEBUCK ENGINEERS FILE FLAT BASTARD 12 INCH
Flat Files
References
roebuck:
3962128
rubix:
218024
Technical specifications
Shape
Flat
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE FLAT BASTARD 12 INCH
Tapered in width, cut on both sides and edges.
Technical specifications
Attributes
Shape
Flat
Length
300
mm
Model
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.00
excl. VAT
/
Each
£
7.20
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HALF ROUND NEEDLE FILE 16CM CUT 2 880023
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829053
ROEBUCK ENGINEERS FILE 150MM THREE SQUARE SECOND 879996
ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
ROEBUCK ENGINEERS FILE 6 SQUARE SECOND
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SMOOTH 879976
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829039
FACOM RAB.PMD250A WOOD FLAT RASP SCD CUT 250
BAHCO 1-110-06-2-0 6IN FLAT FILE CUT 2
ROEBUCK ENGINEERS' THREE SQUARE FILE 12 INCH/300MM SECOND CUT 879999
VALLORBE VLA2443-2 6 PIECE NEEDLE FILE SET 160MM CUT 2
BAHCO 1-230-04-3-0 4IN ROUND FILE CUT 3
BAHCO 1-170-10-1-2 10IN 3SQUARE WITH HANDLE CUT 1
BAHCO 1-100-12-2-0 12IN HAND FILE CUT2