STAHLWILLE 02010015 3/8 INCH DRIVE X 15MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010015
Rubix:2018440
EAN:4018754001989



Documents
Product details : STAHLWILLE 02010015 3/8 INCH DRIVE X 15MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x25 mm |
|---|---|
| Logistic Weight | 30 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20.6 mm |
| Length | 31 mm |
| Finishing | chromed |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
