J.LA - 3/8" long 12-points metric-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 17.3 mm |
Length | 55 mm |
Logistic Weight | 52 g |
---|---|
Packaged dimensions (D x W x H) | 55x16x16 mm |
Package weight | 52 g |
Square drive adapter | 3/8 '' |
Diameter | 17.3 mm |
Length | 55 mm |
Number of sides | 12 |
Weight | 47 g |
Usually arrives within 14 working days