References
Draper:05022
Rubix:381A6419
Manufacturer :05022
EAN:5010559050222

Product details : DRAPER 05022 12MM IMPACT SOCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 12 mm |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 7 ) days
