BAHCO K8906M-21 POWER SOCKET 3/4
3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
See technical informationSee documentsReferences
Bahco:K8906M-21
Rubix:401A7214
EAN:7314151844851

Documents
Product details : BAHCO K8906M-21 POWER SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 36.5 mm |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 14 ) days
