References
Facom:464TX.14X18
Rubix:2527704
EAN:3148519258219

Product details : FACOM 464TX.14X18 TORX RATCHETING WR. E14 X E18
464TX - Ratcheting wrenches
- Ideal for getting into hard-to-reach places!
- EXTRA-PLATE: The compact eye head replaces the "ratchet/socket" combination and offers the functionality of an extra-flat ratchet.
- COMPACT: Ratchet system integrated into a compact eye head. 2 sizes per wrench.
- FAST : 5° angle of recovery. Ultra-fast tightening without wasting time repositioning the wrench.
- Ideal for getting into hard-to-reach places!
- EXTRA-PLATE: The compact eye head replaces the "ratchet/socket" combination and offers the functionality of an extra-flat ratchet.
- COMPACT: Ratchet system integrated into a compact eye head. 2 sizes per wrench.
- FAST : 5° angle of recovery. Ultra-fast tightening without wasting time repositioning the wrench.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x28x10 mm |
| Package weight | 140 g |
| Opening | 14x18 |
| Length | 190 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- Delivery usually within ( 14 ) days
