Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
3/8x7/16 DBL END RING SPANNER
3/8x7/16 DBL END RING SPANNER
Double Ended Ring Spanner
References
stahlwille:
41442428
rubix:
4526908
ean:
4018754022427
Technical specifications
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3/8x7/16 DBL END RING SPANNER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
26
x
17
x
206
mm
Logistic Weight
88
g
Length
200
mm
Weight
88
g
Finishing
Chromed
Type
Box Wrench
Composition
Chrome-Plated Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.94
excl. VAT
/
Each
£
27.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 45.38 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 38MM
GEDORE 16X18 DBLENDRINGSPAN 2-16X18
FACOM ANG.SOCK.WREN 75.3/8
FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
BAHCO 1952M-70 COMBINATION WRENCH
STAHLWILLE 40031618 16 X 18MM DOE SPANNER
GEDORE 7 UR 13 RATCHET COMBINATION SPANNER REVERSIBLE 13MM
BRITOOL EXPERT COMBINATION WRENCH 21MM
STAHLWILLE 40486060 1.3/8 AF COMBI SPANNER 13S
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
GEDORE 31 KR 12-24 24MM WRENCH
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
BAHCO 1952M-34 COMBINATION WRENCH
FACOM 467.7/16 RATCHET COMBINATION SPANNER
ROEBUCK RING SPANNER 21X23