STAHLWILLE 2501062 3/8 INCH DRIVE X 1.7/16 AF HD CROWFOOT
540a HD Crowfoot wrench heavy-duty
See technical informationSee documentsReferences
Stahlwille:02501062
Rubix:4527178
EAN:4018754198153



Documents
Product details : STAHLWILLE 2501062 3/8 INCH DRIVE X 1.7/16 AF HD CROWFOOT
for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x66x66,5 mm |
|---|---|
| Logistic Weight | 192 g |
| Opening | 1.7/16 |
| Length | 66.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 87.81 excl. VAT
/ Each
£ 105.37 incl. VAT
- Usually arrives within 14 working days
