STAHLWILLE 02420034 3/8 INCH DRIVE X 9/16 DEEP SOCKET BI-HEX
46a series sockets
See technical informationSee documentsReferences
Stahlwille:02420034
Rubix:4527085
EAN:4018754004348



Documents
Product details : STAHLWILLE 02420034 3/8 INCH DRIVE X 9/16 DEEP SOCKET BI-HEX
46a 9/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x61 mm |
|---|---|
| Logistic Weight | 66 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20.2 mm |
| Length | 60 mm |
| Finishing | chromed |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
- Usually arrives within 14 working days
