References
Bahco:8900DZ-1.1/2
Rubix:133A2184
EAN:7314151106133

Documents
Product details : BAHCO 8900DZ-1.1/2 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Square drive adapter | 3/4' '' |
| Diameter | 40 mm |
| Length | 66 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1 1/2 '' |
| Finishing | polished |
| Weight | 490 g |
Show UNSPSC/ECL@SS
£ 37.72 excl. VAT
/ Each
£ 45.26 incl. VAT
- Delivery usually within ( 14 ) days
