ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
3/8" 12-sided sockets
See technical informationSee documentsReferences
Superseded Ref:6821718
Roebuck:880149
Rubix:226A8920
EAN:3660338335914
Documents
Product details : ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
ISO 2725-1 - ISO 1711-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 20 mm |
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- In stock: Next day delivery

