GEDORE 5.5MMIMPCTSOCKET1/4D K 20 5,5


Impact wrench socket 1/4" 6-side K 20

References
gedore:K 20 5,5
rubix:120A1765
manufacturer :6198090
ean:4010886619803
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter5.5 mm
Length23 mm
See all Specifications

Product details : GEDORE 5.5MMIMPCTSOCKET1/4D K 20 5,5


Impact socket 1/4" 5.5 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 6.3, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight16 g
Square drive adapter1/4 ''
Diameter5.5 mm
Length23 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
  • Usually arrives within 14 working days