FACOM CIRCLIP PLIER 475A.20
475A- Reversible pliers for internal and external circlips
See technical informationReferences
Facom:475A.20
Rubix:1233959
EAN:3148511782118

Product details : FACOM CIRCLIP PLIER 475A.20
475A- Reversible pliers for internal and external circlips
-Each clamp with two working positions for internal and external Circlips ®
-Presentation: burnished, PVC sheath.
-Each clamp with two working positions for internal and external Circlips ®
-Presentation: burnished, PVC sheath.
Strengths
Each clamp with two working positions for internal and external Circlips ®
Technical specifications
Attributes
| Logistic Weight | 187 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x51x23 mm |
| Package weight | 174 g |
| Nose shape | curved |
| Nose diameter | 1.8 mm |
| Length | 200 mm |
| Weight | 155 g |
| Max diameter capacity | 48 mm |
| Min. diameter | 20 mm |
| Max diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 49.06 excl. VAT
/ Each
£ 58.87 incl. VAT
- Delivery usually within ( 14 ) days
