BAHCO 2800-150 CIRCLIP PLIER
Internal Circlip Pliers with Straight Jaws and Phosphate Finish
See technical informationReferences
Bahco:2800-150
Rubix:119A2153
EAN:7314150034567

Product details : BAHCO 2800-150 CIRCLIP PLIER
Lock ring pliers without recoil spring for inner locking. DIN 5256. Phosphated, corrosion-resistant. Material: high-alloy quality steel, PVC coated handles. Straight, forged jaws.
Strengths
Suitable for internal circlips|Without return spring|Straight jaws, forged tips
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 9.5 mm |
| Length | 150 mm |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 25.66 excl. VAT
/ Each
£ 30.79 incl. VAT
- Delivery usually within ( 14 ) days
