References
Knipex:46 11 A2
Rubix:010147
EAN:4003773022916





Documents
Product details : KNIPEX 4611A2 CIRCLIP PLIERS 180MM
46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 1.8 mm |
| Length | 180 mm |
| Weight | 134 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 17.52 excl. VAT
/ Each
£ 21.02 incl. VAT
- In stock: Next day delivery