References
Gedore:8000 J 3
Rubix:80133156
Manufacturer :6703590
EAN:4010886670354

Documents
Product details : GEDORE CIRCLIP PLIERS 8000-J3
Circlip pliers for internal retaining rings, straight, 40-100 mm For retaining rings as per DIN 472, DIN 984 DIN 5256 Form C Straight tips Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with blue dipped handles
Strengths
•For retaining rings as per DIN 472, DIN 984
Acc. to DIN 5256 Form C
Straight jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5256 Form C
Straight jaws
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 281 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 2.3 mm |
| Length | 230 mm |
| Weight | 281 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- Delivery usually within ( 8 ) days
