FACOM CIRCULAR LIP PLIER 477.32
477-497-"Opening" rack clips for external Circlips ®
See technical informationReferences
Facom:477.32
Rubix:1233961
EAN:3148511785058

Product details : FACOM CIRCULAR LIP PLIER 477.32
477-497-"Opening" rack clips for external Circlips ®
-Exchangeable nozzle.
-Rack to effortlessly hold the Circlips ® during installation (has a release trigger).
-Presentation: Chrome finish, red PVC sheath.
-Exchangeable nozzle.
-Rack to effortlessly hold the Circlips ® during installation (has a release trigger).
-Presentation: Chrome finish, red PVC sheath.
Strengths
to effortlessly hold the Circlips ® during installation (has a release trigger).
Technical specifications
Attributes
| Logistic Weight | 513 g |
|---|---|
| Packaged dimensions (D x W x H) | 390x110x30 mm |
| Package weight | 505 g |
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 310 mm |
| Weight | 480 g |
| Max diameter capacity | 200 mm |
| Min. diameter | 85 mm |
| Max diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 94.49 excl. VAT
/ Each
£ 113.39 incl. VAT
- Delivery usually within ( 14 ) days
