References
Knipex:44 31 J22
Rubix:2523714
EAN:4003773066965




Product details : KNIPEX 4431J22 CIRCLIP PLIERS 180MM
44 31 J22 Circlip Pliers
Solid style, forged. Non-slip, solid tips. on basis of DIN 5256 C and DIN 5256 C, but 45° bent jaws.
Size of bore: Ø 19 – 60 mm Tips (diameter): Ø 1.8 mm
Solid style, forged. Non-slip, solid tips. on basis of DIN 5256 C and DIN 5256 C, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x48x18 mm |
|---|---|
| Logistic Weight | 140 g |
| Length | 180 mm |
| Weight | 140 g |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 14 ) days