GEDORE CIRCLIPPLIERBE40-100 8000 A 31
Retaining ring pliers 8000 A 01-A 41
See technical informationSee documentsReferences
Gedore:8000 A 31
Rubix:119A1288
Manufacturer :6702510
EAN:4010886670255

Documents
Product details : GEDORE CIRCLIPPLIERBE40-100 8000 A 31
Circlip pliers for external retaining rings, angled, 40-100 mm For retaining rings as per DIN 471, DIN 983 DIN 5254 Form B 90° angled tips With opening spring With clamping protection Forged GEDORE chrome-vanadium special hardened and tempered steel Precision machined, oil hardened and annealed Black, with red dipped handles
Strengths
•For retaining rings as per DIN 471, DIN 983
Acc. to DIN 5254 Form B
90° angled jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Acc. to DIN 5254 Form B
90° angled jaws
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with blue dipped handles
Technical specifications
Attributes
| Logistic Weight | 317 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 2.3 mm |
| Length | 210 mm |
| Weight | 340 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Delivery usually within ( 8 ) days
