References
Draper:38998
Rubix:155A2614
Manufacturer :38998



Product details : DRAPER 38998 EXBCIRCLPPLIER 19-60
Industrial quality, chrome nickel steel hardened and tempered with a polished finish, chemically blacked tips and special non slip cushion - grip handles.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Length | 170 mm |
| Weight | 181 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Delivery usually within ( 7 ) days
