Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
FACOM SET BITS 490.SE32-2
FACOM SET BITS 490.SE32-2
490.SE - Spare tips for pliers 477 to 499
References
facom:
490.SE32-2
rubix:
1233972
ean:
3148511796146
Technical specifications
Type
straight nose spare tips for pliers
See all Specifications
Product details
Technical specifications
Product details : FACOM SET BITS 490.SE32-2
490.SE - Spare tips for pliers 477 to 499
-Each reference includes 2 tips and 2 screws.
Technical specifications
Attributes
Logistic Weight
21
g
Packaged dimensions (D x W x H)
60
x
25
x
10
mm
Package weight
21
g
Type
straight nose spare tips for pliers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.27
excl. VAT
/
Each
£
12.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 793910 TIPS NEW SWINGO
RIDGID JAW AND SCREW FOR C14 WRENCH 32550
FACOM CIRCLIP PLIER TIP 470.E1
KNIPEX 8609300V01 PROTECTIVE JAWS 86 XX 300 3 PAIRS
KNIPEX 8709180 SPARE PARTS SET FOR 85/86/870X 180
KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
FACOM SET BITS 490.SE38-2
KNIPEX 006110CV02 COLORCODE CLIPS COLOUR MIX 2 10 PCS
KNIPEX 8729300 SPARE PARTS SET FOR 8721300
KNIPEX 006306TCR CC AND TT CLIPS RED 3 PCS EACH
KNIPEX 006110CV01 COLORCODE CLIPS COLOUR MIX 1 10 PCS
FACOM SET BITS 490.SE28-2
FACOM CIRCLIP PLIER TIP SET 470.E10
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
KNIPEX 8709560 SPARE PARTS SET FOR 870X 560