BRANNAN 13/464/0 SOUND LIGHT TEMPERATURE HUMIDITY AND WINDSPEED METER


5-in-1 Multifunctional Environment Meter

References
brannan:13/464/0
rubix:2584778
brand logo
brand logo
Technical specifications
Typesound level meter

Product details : BRANNAN 13/464/0 SOUND LIGHT TEMPERATURE HUMIDITY AND WINDSPEED METER


• 5-in-1 meter for light, sound level, humidity, temperature and wind speed
• MAX/MIN/Data hold
• Large backlit LCD
• Over range indicator
• Low battery indicator
• Total accuracy for CIE standard illuminate A (2856K)
• Supplied in heavy duty carry case
• Temperature range: -40 to 70C
• Airflow: 0.5 to 30 m/s
• Battery size: 9V
• Sound level (Max): 35 to 130 dB
• Lux Range: 0 to 200 Klux
• Humidity: 10 to 95%RH

Technical specifications


Attributes
Typesound level meter
Show UNSPSC/ECL@SS
£ 164.40 excl. VAT
/ Each
£ 197.28 incl. VAT
  • Usually arrives within 14 working days