Gauges, foil
Filter Options
Categories
calibrated parts and sheets (26)
feeler gauges (24)
thread-cutting gauges (5)
radius gauge (3)
Brand
bahco
(1)
draper
(1)
facom
(8)
gedore
(2)
giss cutline
(27)
ltl linear tools
(2)
makita
(1)
28 Product(s) with 58 variant(s):
CUTLINE 891977 FEELER GAUGE STEEL BLADE - 0.05-1MM - 13PCS - 100MM
- Superseded Ref:864898
- giss cutline:891977
- rubix:246A2567
- ean:3660338445842
- In stock: Next day delivery
- Number of blades:13
- Length:100 mm
- Max thickness:0.05 mm
£ 3.27 excl. VAT
/ Each
CUTLINE 865112 FEELER STOCK ROLL FOIL T 0,05 W 12.7MM L 5M
- giss cutline:865112
- rubix:216A8806
- ean:3660338195068
- In stock: Next day delivery
- Thickness:0.05 mm
- Width:12.7 mm
- Length:5 m
£ 13.90 excl. VAT
/ Each
SKF 729865B 729865 B
- skf:729865 B
- rubix:123A9829
- ean:7316577079855
- In stock: Next day delivery
- Measurement range:0.05 mm
- Number of elements:29
- Material:steel (cage)
£ 77.10 excl. VAT
/ Each
SKF 729865A 729865 A
- skf:729865 A
- rubix:123A9830
- ean:7316577079848
- Delivery usually within ( 3 ) days
- Measurement range:0.3 mm
- Number of elements:13
- Material:steel
£ 34.41 excl. VAT
/ Each
CUTLINE 865141 FEELER STOCK ROLL FOIL RANGE 0,01-0,25MM SET 15
- giss cutline:865141
- rubix:216A8832
- ean:3660338195334
- Usually arrives within 14 working days
- Measurement range:0,01-0,25 mm
- Composition:15 boxes
- Number of elements:15
£ 250.88 excl. VAT
/ Each
CUTLINE 891973 THICKNESS GAUGE STEEL BLADE - 0.04-1MM - 18PCS - 100MM
- Superseded Ref:827975
- giss cutline:891973
- rubix:246A2565
- ean:3660338445811
- In stock: Next day delivery
- Number of elements:18
- Material:hardened and polished steel
£ 5.00 excl. VAT
/ Each
FACOM METRIC FEELER GAUGE 804
- facom:804
- rubix:80049443
- ean:3148512017509
- In stock: Next day delivery
- Measurement range:1 mm
- Number of elements:19
- Material:steel
£ 13.53 excl. VAT
/ Each
FACOM BRASS FEELER GAUGE 804-L
- facom:804.L
- rubix:1235429
- ean:3148512023500
- In stock: Next day delivery
- Number of blades:19
- Length:15 mm
- Max thickness:0.25 mm
£ 28.36 excl. VAT
/ Each
MITUTOYO 184-304S THICKNESS/FEELER GAUGE
- mitutoyo:184-304S
- rubix:80022062
- ean:4946368424125
- In stock: Next day delivery
- Measurement range:1 mm
- Number of elements:20
- Material:hardened lamellae (lâminas temperadas)
£ 48.00 excl. VAT
/ Each
FACOM BRASS FEELER GAUGE 804.AM
- facom:804.AM
- rubix:1235428
- ean:3148512017608
- In stock: Next day delivery
- Number of blades:19
- Length:100 mm
- Max thickness:1 mm
£ 30.88 excl. VAT
/ Each
FACOM INCH FEELER GAUGE 804.U
- facom:804.U
- rubix:1235432
- ean:3148512040002
- In stock: Next day delivery
- Number of blades:26
- Length:88.9 mm
- Max thickness:0.635 mm
£ 30.06 excl. VAT
/ Each
FACOM DELA.1786.00 1-7MM RADIUS GAUGE
- facom:DELA.1786.00
- rubix:80125940
- ean:3170332212789
- Delivery usually within ( 14 ) days
- Measuring range, minimum:1 mm
- Measuring range, maximum:7 mm
- Number of elements:34
£ 18.17 excl. VAT
/ Each
STAHLWILLE FEELER GAUGE SET 74240002
- stahlwille:74240002
- rubix:80118589
- ean:4018754045556
- Usually arrives within 14 working days
- Measurement range:1 mm
- Number of elements:20
- Material:in nickel-plated shell with conical sheets
£ 12.86 excl. VAT
/ Each
FACOM GAUGE 804.P
- facom:804.P
- rubix:1235430
- ean:3148512033004
- Delivery usually within ( 14 ) days
- Number of blades:19
- Length:90 mm
- Max thickness:4 mm
£ 15.70 excl. VAT
/ Each
GEDORE 6547520 702-8M 8 BLADE METRIC FEELER GAUGE SET
- gedore:702 8 M
- rubix:244A9926
- manufacturer :6547520
- ean:4010886654750
- Delivery usually within ( 8 ) days
- Number of blades:8
- Length:100 mm
- Max thickness:0.5 mm
£ 6.27 excl. VAT
/ Each
GEDORE THREAD GAUGE 706
- gedore:706
- rubix:124A1826
- manufacturer :6549730
- ean:4010886654972
- Delivery usually within ( 8 ) days
- Number of elements:52
£ 11.74 excl. VAT
/ Each
ROEBUCK 470-102 FEELER GAUGE SET MET
- roebuck:4972095
- rubix:230623
- In stock: Next day delivery
- Number of elements:13
- Material:hardened and polished carbon steel
- Length:100 mm
£ 20.63 excl. VAT
/ Each
DRAPER 51071 UNC/UNF THREAD GAUGE
- draper:51071
- rubix:154A6678
- Delivery usually within ( 7 ) days
- Thread:unc/unf (american national thread), range 4-62 tpi
£ 8.75 excl. VAT
/ Each
BAHCO 1546 FEELER GAUGE SET MET
- bahco:1546
- rubix:237A6031
- ean:7314150214792
- Delivery usually within ( 14 ) days
- Measurement range:1 mm
- Number of elements:13
- Length:100 mm
£ 10.71 excl. VAT
/ Each
LINEAR 77-316-975 STEEL METRIC ROLL 150MM X 2.5M .25MM THICK
- ltl linear tools:77-316-975
- rubix:80031129
- Usually arrives within 14 working days
- Thickness:0.25 mm
- Width:150 mm
- Length:2.5 m
£ 26.05 excl. VAT
/ Each
LINEAR SHIM STEEL .005IN X 12IN 77-316-330
- ltl linear tools:77-316-330
- rubix:80119395
- Usually arrives within 14 working days
- Thickness:0.127 mm
- Material:steel
£ 77.00 excl. VAT
/ Each
VOELKEL-TS 16019 PLUG GAUGE M6 X 1 (6H)
- völkel threading solutions:16019
- rubix:257A2447
- ean:4022835160199
- Usually arrives within 14 working days
- Thread:m6x1
£ 52.14 excl. VAT
/ Each
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.0015 INCH
- moore & wright:126/00015
- rubix:230581
- In stock: Next day delivery
£ 4.68 excl. VAT
/ Each
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.05MM
- moore & wright:126M005
- rubix:230377
- In stock: Next day delivery
£ 4.68 excl. VAT
/ Each
24 items of 28
































