Optical rule
Filter Options
Categories
lighting and magnifying glasses (32)
endoscopes and inspection mirrors (13)
profile projectors (3)
Brand
balluff
(1)
bosch
(1)
dewalt
(1)
draper
(16)
draper expert
(6)
giss cutline
(2)
lightcraft (shesto)
(2)
46 Product(s) with 48 variant(s):
CUTLINE 864926 MAGNIFYING GLASS 10X - D.30
- Superseded Ref:5092742
- giss cutline:864926
- rubix:216A9302
- ean:3660338193682
- In stock: Next day delivery
- Magnification:10x
- Diameter:30 mm
- Type:magnifier
£ 25.15 excl. VAT
/ Each
CUTLINE 864928 MAGNIFYING GLASS 3X 5X 7X TYPE OF LIGHTING LED
- Superseded Ref:6052589
- giss cutline:864928
- rubix:216A9303
- ean:3660338193699
- In stock: Next day delivery
- Magnification:3x - 5x - 7x
- Diameter:117 mm
- Type:magnifier
£ 15.41 excl. VAT
/ Each
SKF ENDOSCOPES TKES 10S
- skf:TKES 10S
- rubix:118A2148
- ean:7316575126254
- Usually arrives within 14 working days
- Probe diameter:5.8 mm
- Probe length:1000 mm
- Resolution:640
£ 996.00 excl. VAT
/ Each
SKF ENDOSCOPE WITH ARTICULATING TUBE TKES-10A
- skf:TKES 10A
- rubix:80134123
- ean:7316575126308
- Delivery usually within ( 3 ) days
- Probe diameter:5.8 mm
- Probe length:1000 mm
- Resolution:320
£ 1,392.21 excl. VAT
/ Each
ROEBUCK MAGNIFIER SINGLE FOLDING LENS X 10
- roebuck:5083800
- rubix:030157
- In stock: Next day delivery
- Magnification:10x
£ 23.07 excl. VAT
/ Each
MITUTOYO 7001-10 GAUGE STAND WITH HARDENED STEEL ANVIL
- mitutoyo:7001-10
- rubix:80233847
- ean:4946368629773
- In stock: Next day delivery
- Type:striated
£ 522.21 excl. VAT
/ Each
DRAPER 31758 ENDOSCOPE INSPECTION CAMERA
- draper:31758
- rubix:390A3600
- manufacturer :31758
- Delivery usually within ( 7 ) days
- Probe diameter:8 mm
- Probe length:27 mm
- Resolution:2
£ 41.92 excl. VAT
/ Each
LIGHTCRAFT LC8060/L 5 DIPOTRELENS FOR LC8060LED
- lightcraft (shesto):LC8060/L
- rubix:2523694
- Usually arrives within 14 working days
- Magnification:x1.75
- Diameter:125 mm
- Type:daylight lamp with glass lens
£ 12.22 excl. VAT
/ Each
LIGHTCRAFT LC1901LED HANDHELD MAGNIFIER WITH INBUILT STAND
- lightcraft (shesto):LC1901
- rubix:2583323
- Usually arrives within 14 working days
- Magnification:x4
- Diameter:85 mm
- Type:led handhel magnifier
£ 12.02 excl. VAT
/ Each
DRAPER 78475 MAGNIFIER
- draper:78475
- rubix:156A5071
- manufacturer :78475
- Delivery usually within ( 7 ) days
- Magnification:x 3 (main lens) with x 6 insert
£ 2.39 excl. VAT
/ Each
DRAPER 78476 70MM RD MAGNIFIER
- draper:78476
- rubix:4510014
- Delivery usually within ( 7 ) days
- Magnification:x3 (x6 insert)
£ 4.10 excl. VAT
/ Each
DRAPER 23847 RECHARGEABLE WORK LIGHT AND POWERBANK 10W 1000LM
- draper:23847
- rubix:390A3990
- manufacturer :23847
- Delivery usually within ( 7 ) days
- Power:10 W
- Voltage:3.7 V
£ 34.68 excl. VAT
/ Each
DRAPER 23850 RECHARGEABLE POCKET LIGHT WITH STAND AND CLIP 5W 350LM
- draper:23850
- rubix:390A3989
- manufacturer :23850
- Delivery usually within ( 7 ) days
- Power:5 W
- Voltage:3.7 V
£ 4.95 excl. VAT
/ Each
DRAPER 99707 FOLDING WORK LIGHT & POWERBANK
- draper:99707
- rubix:382A9477
- manufacturer :99707
- ean:5059482000249
- Delivery usually within ( 7 ) days
- Power:20 W
- Voltage:3.7 V
£ 38.13 excl. VAT
/ Each
DRAPER 90097 30W 360 DEGREE SITE LIGHT 110V
- draper:90097
- rubix:382A8583
- manufacturer :90097
- ean:5010559900978
- Delivery usually within ( 7 ) days
- Power:30 W
- Voltage:110v V
£ 99.00 excl. VAT
/ Each
RIDGID 37113 CAMERA EXT CA300 6FT
- ridgid:37113
- rubix:80138812
- ean:0095691371133
- Delivery usually within ( 2 ) days
- Type:universal extension cable
£ 102.73 excl. VAT
/ Each
MITUTOYO 519-109-10 GAUGE STAND WITH HARDENED STEEL ANVIL
- mitutoyo:519-109-10
- rubix:80009197
- ean:4946368629766
- Usually arrives within 14 working days
- Type:slotted
£ 685.91 excl. VAT
/ Each
MITUTOYO 215-156-10 GAUGE STAND WITH GRANITE BASE
- mitutoyo:215-156-10
- rubix:210A5245
- ean:4946368629735
- Usually arrives within 14 working days
- Type:mitutoyo 215-156-10 gauge stand with granite base
£ 744.45 excl. VAT
/ Each
ROEBUCK ILLUM EYE LOUPE X4 MAG
- roebuck:5092742
- rubix:1248897
- In stock: Next day delivery
- Magnification:10
- Type:roebuck illum eye loupe x4 mag
£ 5.54 excl. VAT
/ Each
ROEBUCK HEAD BAND ILLUMINATED MAGNIFIER
- roebuck:6557638
- rubix:2017427
- In stock: Next day delivery
- Magnification:4x
- Type:lamp with magnifying glass
- Type of lighting:led
£ 9.14 excl. VAT
/ Each
DEWALT DCL077-XJ COMPACT TASK LIGHT
- dewalt:DCL077-XJ
- rubix:247A6316
- ean:5035048715048
- Delivery usually within ( 7 ) days
- Voltage:18 V
£ 133.51 excl. VAT
/ Each
DRAPER 30906 XENON TIMING LIGHT
- draper:30906
- rubix:267A7662
- manufacturer :30906
- Delivery usually within ( 7 ) days
- Voltage:12 v dc V
£ 29.89 excl. VAT
/ Each
DRAPER 38203 BIKE LIGHT FRONT
- draper:38203
- rubix:382A1955
- manufacturer :38203
- ean:5059482014161
- Delivery usually within ( 7 ) days
- Power:10 W
£ 7.50 excl. VAT
/ Each
DRAPER EXPERT 31098 RECHARGEABLE PEN LIGHT 1W 150 LUMENS
- draper expert:31098
- rubix:390A3983
- manufacturer :31098
- Delivery usually within ( 7 ) days
- Power:1 W
£ 17.43 excl. VAT
/ Each
24 items of 46






























