Wedges, pins, rings, plugs and gauge blocks
Filter Options
Categories
rings (126)
plugs (115)
wedges (38)
pins (feeler gauges) (3)
Brand
draper
(5)
expert
(2)
facom
(2)
gedore red
(1)
giss cutline
(209)
hellermanntyton
(1)
mitutoyo
(38)
70 Product(s) with 282 variant(s):
CUTLINE 892313 SLIP GAUGE BLOCKS STEEL SET 47PCS GRADE 2
- Superseded Ref:865144
- giss cutline:892313
- rubix:246A2599
- ean:3660338448904
- In stock: Next day delivery
- Measurement range:1.005-100
- Number of elements:47
£ 143.90 excl. VAT
/ Each
CUTLINE 892242 THREADED RING GAUGE M4X0.70 METRIC - TOLERANCE 6G NO GO
- giss cutline:892242
- rubix:245A6491
- ean:3660338448263
- In stock: Next day delivery
- Nominal diameter (metric):4 mm
- Tolerance:6g
- Threaded:yes
£ 19.48 excl. VAT
/ Each
CUTLINE 892126 PRECISION GROUND PLUG GAUGE D.40 TOLERANCE H7
- Superseded Ref:864680
- giss cutline:892126
- rubix:245A6379
- ean:3660338447143
- In stock: Next day delivery
- Nominal diameter (metric):40 mm
- Threaded:no
£ 25.16 excl. VAT
/ Each
CUTLINE 892172 PRECISION GROUND THREADED PLUG GAUGE M24X3,00
- Superseded Ref:864726
- giss cutline:892172
- rubix:245A6424
- ean:3660338447594
- In stock: Next day delivery
- Nominal diameter (metric):24 mm
- Threaded:yes
£ 27.23 excl. VAT
/ Each
CUTLINE 892211 PRECISION GROUND RING GAUGE D.25 TYPE C
- Superseded Ref:864805
- giss cutline:892211
- rubix:245A6462
- ean:3660338447976
- Usually arrives within 14 working days
- Nominal diameter (metric):25 mm
- Tolerance:0.002
- Threaded:yes
£ 40.22 excl. VAT
/ Each
CUTLINE 892178 THREADED PLUG GAUGE MF8X1,00 - TOLERANCE 6H
- Superseded Ref:864732
- giss cutline:892178
- rubix:245A6430
- ean:3660338447655
- Usually arrives within 14 working days
- Nominal diameter (metric):8 mm
- Threaded:yes
£ 19.31 excl. VAT
/ Each
EXPERT METRIC FEELER GAUGE
- expert:E200307
- rubix:2014274
- ean:3258952003076
- In stock: Next day delivery
- Measurement range:0,04/1 mm
- Number of elements:19
£ 12.72 excl. VAT
/ Each
CUTLINE 892317 SLIP GAUGE BLOCK CERAMIC SET 47PCS GRADE 1
- giss cutline:892317
- rubix:245A6549
- ean:3660338448935
- In stock: Next day delivery
- Measurement range:1.005-100
- Number of elements:47
£ 1,908.22 excl. VAT
/ Each
PRECISION BRAND BRASS SHIM ASSEMBLY 6 X 12 INCH
- precision brand:77-517-545
- rubix:2007234
- Usually arrives within 14 working days
- Measurement range:0.001/0.015 in
- Number of elements:12
£ 102.27 excl. VAT
/ Each
EXPERT E200312 19 BLADE METRIC LONG FEELER GAUGE SET
- expert:E200312
- rubix:80988479
- ean:3258952003120
- Delivery usually within ( 14 ) days
- Measurement range:0,05-1
- Number of elements:19
£ 16.34 excl. VAT
/ Each
MITUTOYO 611594-031 GAUGE BLOCK METRIC
- mitutoyo:611594-031
- rubix:356A7318
- ean:4946368251257
- Usually arrives within 14 working days
- Material:steel
- Nominal dimension:1.34
£ 35.20 excl. VAT
/ Each
MITUTOYO 177-178 SETTING RING 45MM
- mitutoyo:177-178
- rubix:80297439
- ean:4946368038438
- Usually arrives within 14 working days
- Nominal diameter (metric):45 mm
- Tolerance:+/-10 µm
- Threaded:no
£ 188.40 excl. VAT
/ Each
CUTLINE 892285 THREADED RING MF12X1.00 METRIC - TOLERANCE 6G GO
- Superseded Ref:864852
- giss cutline:892285
- rubix:245A6532
- ean:3660338448676
- Usually arrives within 14 working days
- Nominal diameter (metric):12 mm
- Tolerance:6g
- Threaded:yes
£ 26.77 excl. VAT
/ Each
MITUTOYO 516-943-10 GAUGE BLOCK SET METRIC INS. CERT. ISO
- mitutoyo:516-943-10
- rubix:80481495
- ean:4946368225876
- Usually arrives within 14 working days
- Measurement range:1,0005 mm;1,01/1,49 mm;0,5/24,5 mm;25/100 mm
- Number of elements:103
£ 2,560.74 excl. VAT
/ Each
MITUTOYO 611618-041 GAUGE BLOCK METRIC INSPECTION CERT.
- mitutoyo:611618-041
- rubix:227A7319
- ean:4946368257044
- Usually arrives within 14 working days
- Material:steel
- Nominal dimension:8 mm
£ 24.96 excl. VAT
/ Each
MITUTOYO 177-288 SETTING RING 30MM
- mitutoyo:177-288
- rubix:80136257
- ean:4946368038841
- Usually arrives within 14 working days
- Nominal diameter (metric):30 mm
- Tolerance:+/-10 µm
- Threaded:no
£ 149.98 excl. VAT
/ Each
DRAPER 40929 12 X 200MM DCB GUIDE ROD
- draper:40929
- rubix:382A2437
- manufacturer :40929
- ean:5010559409297
- Delivery usually within ( 7 ) days
- Diameter:12 mm
£ 4.33 excl. VAT
/ Each
MITUTOYO 613506-021 GAUGE BLOCK METRIC INSPECTION CERT.
- mitutoyo:613506-021
- rubix:237A8869
- ean:4946368304502
- Usually arrives within 14 working days
- Material:ceramic
- Nominal dimension:0.5 mm
£ 50.91 excl. VAT
/ Each
FACOM CR.SBS ADJUSTABLE SANDING BLOCK
- facom:CR.SBS
- rubix:271A4753
- ean:3662424041440
- Delivery usually within ( 14 ) days
- Material:steel
- Nominal dimension:200 mm
£ 81.97 excl. VAT
/ Each
MITUTOYO 178-601 ROUGHNESS SPECIMEN RA 3M [MM]
- mitutoyo:178-601
- rubix:80163975
- ean:4946368041193
- Usually arrives within 14 working days
- Material:ni (surface coating tin)
- Nominal dimension:0.003 mm
£ 87.23 excl. VAT
/ Each
FACOM CR.SBL Long auto-adjustable sanding block
- facom:CR.SBL
- rubix:80348397
- ean:3662424041433
- Delivery usually within ( 14 ) days
- Material:steel
- Nominal dimension:400 mm
£ 95.84 excl. VAT
/ Each
MITUTOYO 177-284 SETTING RING 12MM
- mitutoyo:177-284
- rubix:80000412
- ean:4946368038810
- Usually arrives within 14 working days
- Nominal diameter (metric):12 mm
- Tolerance:+/-10 µm
- Threaded:no
£ 111.57 excl. VAT
/ Each
PRECISION BRAND STAINLESS STEEL SHIM ASSEMBLY 6 X 12 INCH
- precision brand:77-422-445
- rubix:2007211
- Usually arrives within 14 working days
- Measurement range:0.001/0.020 in
- Number of elements:8
£ 180.42 excl. VAT
/ Each
MITUTOYO 952135 3-WIRE THREAD MEASURING
- mitutoyo:952135
- rubix:200A3888
- Usually arrives within 14 working days
- Diameter:0.29 mm
£ 187.49 excl. VAT
/ Each
24 items of 70



























