Internal measuring instruments
Filter Options
Categories
internal 3-key micrometers (55)
internal 2-key micrometers (36)
machining verifiers (20)
cases of internal micrometers (14)
Brand
giss cutline
(6)
mitutoyo
(118)
starrett
(1)
105 Product(s) with 125 variant(s):
CUTLINE 891991 CENTRE GAUGE ANGLE 60
- Superseded Ref:864914
- giss cutline:891991
- rubix:246A2579
- ean:3660338445965
- In stock: Next day delivery
- Tolerance:0.01
£ 3.04 excl. VAT
/ Each
CUTLINE 892053 DTI BORE GAUGE SET 50-150MM
- giss cutline:892053
- rubix:245A6326
- ean:3660338446528
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:160 mm
- Reading:0.01 mm
£ 117.62 excl. VAT
/ Each
MITUTOYO 139-175 TUBULAR INSIDE MICROMETER WITH EXTENSION
- mitutoyo:139-175
- rubix:80032853
- ean:4946368018591
- In stock: Next day delivery
- Measuring range, minimum:100 mm
- Measuring range, maximum:1300 mm
- Standard measurement depth:8 mm
£ 730.72 excl. VAT
/ Each
MITUTOYO 141-101 INSIDE MICROMETER INTERCHANGEABLE RODS
- mitutoyo:141-101
- rubix:233340
- ean:4946368019048
- Usually arrives within 14 working days
- Measuring range, minimum:25 mm
- Measuring range, maximum:50 mm
£ 137.19 excl. VAT
/ Each
MITUTOYO 155-905 TELESCOPIC GAUGE SET
- mitutoyo:155-905
- rubix:230879
- ean:4946368023632
- Usually arrives within 14 working days
- Type:telescopic gauge set
£ 218.58 excl. VAT
/ Each
MITUTOYO 141-205 INSIDE MICROMETER INTERCHANGEABLE RODS
- mitutoyo:141-205
- rubix:030248
- ean:4946368380919
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:200 mm
£ 224.07 excl. VAT
/ Each
MITUTOYO 141-206 INSIDE MICROMETER INTERCHANGEABLE RODS
- mitutoyo:141-206
- rubix:230337
- ean:4946368380926
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:300 mm
£ 272.53 excl. VAT
/ Each
MITUTOYO 368-770 3-POINT INTERNAL MICROMETER HOLTEST
- mitutoyo:368-770
- rubix:1323476
- ean:4946368517735
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:63 mm
- Standard measurement depth:105 mm
£ 442.65 excl. VAT
/ Each
MITUTOYO 137-205 TUBULAR INSIDE MICROMETER HARDENED FACE
- mitutoyo:137-205
- rubix:80051087
- ean:4946368438368
- Usually arrives within 14 working days
- Measuring range, minimum:50 mm
- Measuring range, maximum:1500 mm
£ 636.52 excl. VAT
/ Each
MITUTOYO 139-177 TUBULAR INSIDE MICROMETER WITH EXTENSION
- mitutoyo:139-177
- rubix:80016165
- Usually arrives within 14 working days
- Measuring range, minimum:100 mm
- Measuring range, maximum:2100 mm
£ 923.70 excl. VAT
/ Each
MITUTOYO 21DZA213C CARBIDE TIPPED ANVIL NO. 3 SERIES 511
- mitutoyo:21DZA213C
- rubix:80318223
- Usually arrives within 14 working days
- Type:anvil
£ 4.49 excl. VAT
/ Each
MITUTOYO 216557 ADAPTER BOREMATIC SERIES 568
- mitutoyo:216557
- rubix:123A2465
- ean:4946368820798
- Usually arrives within 14 working days
- Type:borematic adapter
£ 26.55 excl. VAT
/ Each
MITUTOYO 133-144 TUBULAR INSIDE MICROMETER
- mitutoyo:133-144
- rubix:80087009
- ean:4946368017013
- Usually arrives within 14 working days
- Measuring range, minimum:75 mm
- Measuring range, maximum:100 mm
£ 105.17 excl. VAT
/ Each
MITUTOYO 954595 ADAPTER BOREMATIC
- mitutoyo:954595
- rubix:133A2628
- Usually arrives within 14 working days
- Type:adaptor
£ 106.93 excl. VAT
/ Each
MITUTOYO 04AZA737 MEASURING HEAD HOLTEST/BOREMATIC
- mitutoyo:04AZA737
- rubix:80438084
- ean:4946368550534
- Usually arrives within 14 working days
- Type:measuring head
£ 276.38 excl. VAT
/ Each
MITUTOYO 04AZA720 MEASURING HEAD HOLTEST/BOREMATIC
- mitutoyo:04AZA720
- rubix:80438042
- Usually arrives within 14 working days
- Type:measuring head holtest
£ 307.53 excl. VAT
/ Each
MITUTOYO 04AZA721 MEASURING HEAD HOLTEST/BOREMATIC
- mitutoyo:04AZA721
- rubix:80349460
- ean:4946368550473
- Usually arrives within 14 working days
- Type:measuring head
£ 307.53 excl. VAT
/ Each
MITUTOYO 04AZA722 MEASURING HEAD HOLTEST/BOREMATIC
- mitutoyo:04AZA722
- rubix:203A9211
- ean:4946368550480
- Usually arrives within 14 working days
- Type:measuring head
£ 307.53 excl. VAT
/ Each
MITUTOYO 04AZA729 MEASURING HEAD HOLTEST/BOREMATIC
- mitutoyo:04AZA729
- rubix:80438071
- Usually arrives within 14 working days
- Type:measuring head holtest
£ 334.67 excl. VAT
/ Each
MITUTOYO 953554 EXTENSION ROD SERIES 511 500MM
- mitutoyo:953554
- rubix:80028967
- ean:4946368733166
- Usually arrives within 14 working days
- Type:extension rod
£ 366.52 excl. VAT
/ Each
MITUTOYO 368-772 3-POINT INTERNAL MICROMETER HOLTEST
- mitutoyo:368-772
- rubix:233425
- ean:4946368517759
- Usually arrives within 14 working days
- Measuring range, minimum:75 mm
- Measuring range, maximum:88 mm
- Standard measurement depth:105 mm
£ 473.74 excl. VAT
/ Each
MITUTOYO 216556 ADAPTER BOREMATIC SERIES 568
- mitutoyo:216556
- rubix:123A2466
- Usually arrives within 14 working days
- Type:borematic adapter
£ 26.55 excl. VAT
/ Each
MITUTOYO 952621 HOLTEST BOREMATIC EXTENSION 150MM
- mitutoyo:952621
- rubix:124A7390
- Usually arrives within 14 working days
- Type:mitutoyo 952621 holtest borematic extension 150mm
£ 68.41 excl. VAT
/ Each
MITUTOYO 952622 HOLTEST BOREMATIC EXTENSION 150MM
- mitutoyo:952622
- rubix:124A7389
- Usually arrives within 14 working days
- Type:mitutoyo 952622 holtest borematic extension 150mm
£ 76.45 excl. VAT
/ Each
24 items of 105





















