References
Gedore:TX 30 E10
Rubix:120A5261
Manufacturer :6250780
EAN:4010886625071

Product details : GEDORE 3/8IN TX SOCKET TX 30 E10
Socket 3/8" TX E10 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 17.5 mm |
| Length | 28 mm |
| Square | 10 mm |
| Finishing | chromed |
| Weight | 29 g |
Show UNSPSC/ECL@SS
£ 16.29 excl. VAT
/ Each
£ 19.55 incl. VAT
- Delivery usually within ( 8 ) days
