Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K9501M-24 POWER SOCKET 1 INCH
BAHCO K9501M-24 POWER SOCKET 1 INCH
Square Drive Impact Socket
References
bahco:
K9501M-24
rubix:
201A5011
ean:
7314151802677
Technical specifications
Square drive adapter
1
''
Length
58
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K9501M-24 POWER SOCKET 1 INCH
Strengths
•To be used with machines
For maximum safety use
clamping springs
Phosphate finish
High-performance alloy steel
Technical specifications
Attributes
Logistic Weight
560
g
Square drive adapter
1
''
Length
58
mm
Finishing
phosphate
Number of sides
1
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.24
excl. VAT
/
Each
£
45.89
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
BAHCO K9801M-65 POWER SOCKET 1.1/2
"FACOM NKTX.20L 3/4"" DR.FEMALE LONG IMPACT TORX SOCKET E20"
FACOM K.1'13/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.13/16 A/F
FACOM SOCKET NS.14LA
SOCKET 3/8 X 0.3125
FACOM J.17H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 17MM
ROEBUCK SOCKET 1/2 DRIVE 11/16 WHITWORTH
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
BAHCO A6700DZ-9/16 SOCKET 1/4 AEROSPACE
BAHCO 7800DM-23 SOCKET 1/2
STAHLWILLE 05010024 3/4 INCH DRIVE X 24MM HEX SOCKET
BAHCO 7800DM-29 SOCKET 1/2
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 19MM
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS