References
Stahlwille:25020036
Rubix:258A9264
EAN:4018754015894



Documents
Product details : STAHLWILLE 25020036 36-3/4 DEEP HEX SOCKET
3/4" internal square-drive connection, ISO 1711-2, for nut setters, long version, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x100 mm |
|---|---|
| Logistic Weight | 1038 g |
| Square drive adapter | 3/4 '' |
| Diameter | 54.9 mm |
| Length | 100 mm |
| Finishing | gunmetal |
| Weight | 1038 g |
Show UNSPSC/ECL@SS
£ 75.06 excl. VAT
/ Each
£ 90.07 incl. VAT
- Usually arrives within 14 working days
