GEDORE 95MM 1.1/2DRIMPSOCK K 37 95


Impact wrench socket 1 1/2" 6-sided K 37

References
gedore:K 37 95
rubix:114A7687
manufacturer :6329290
ean:4010886632925
brand logo
brand logo
Technical specifications
Square drive adapter1 1/2 ''
Diameter95 mm
Length118 mm
See all Specifications

Product details : GEDORE 95MM 1.1/2DRIMPSOCK K 37 95


Impact socket 1.1/2" 95 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight9000 g
Square drive adapter1 1/2 ''
Diameter95 mm
Length118 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 536.30 excl. VAT
/ Each
£ 643.56 incl. VAT
  • Usually arrives within 14 working days