GEDORE D19-7/8AF BI-HEX SOCKET

Cap 12-side UD-profile inch size - D 19 (AF)

See technical information
References
Gedore:D 19 7/8AF
Rubix:45021400
Manufacturer :6137540
EAN:4010886613757
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22.225 mm
Length41.5 mm
See all Specifications

Product details : GEDORE D19-7/8AF BI-HEX SOCKET


Socket 1/2" 7/8" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight105 g
Square drive adapter1/2 ''
Diameter22.225 mm
Length41.5 mm
Finishingchromed
Weight105 g
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
  • Delivery usually within ( 8 ) days