STAHLWILLE 03020026 1/2 INCH DRIVE X 26MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020026
Rubix:2018614
EAN:4018754005680



Documents
Product details : STAHLWILLE 03020026 1/2 INCH DRIVE X 26MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x35x83 mm |
|---|---|
| Logistic Weight | 334 g |
| Square drive adapter | 1/2 '' |
| Diameter | 34.4 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 334 g |
Show UNSPSC/ECL@SS
£ 34.35 excl. VAT
/ Each
£ 41.22 incl. VAT
- Usually arrives within 14 working days
