STAHLWILLE 03030021 1/2 INCH DRIVE X 21MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030021
Rubix:2018592
EAN:4018754005932



Documents
Product details : STAHLWILLE 03030021 1/2 INCH DRIVE X 21MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 21 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 110 g |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- Usually arrives within 14 working days
