STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200011
Rubix:2018510
EAN:4018754149414



Documents
Product details : STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x45 mm |
|---|---|
| Logistic Weight | 36 g |
| Opening | 11 |
| Length | 32 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 37.75 excl. VAT
/ Each
£ 45.30 incl. VAT
- Usually arrives within 14 working days
