GEDORE 24MMVDEOPENENDSPANER VDE 894 24
VDE Single open ended spanner 24mm
See technical informationSee documentsReferences
Gedore:VDE 894 24
Rubix:118A2373
Manufacturer :6573360
EAN:4010886657331
Documents
Product details : GEDORE 24MMVDEOPENENDSPANER VDE 894 24
VDE Single open ended spanner 24 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 220 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
- Delivery usually within ( 22 ) days

