ROEBUCK FLAT RING SLOGGING SPANNER 46MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:3965251
Rubix:247138
EAN:3660338394294

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 46MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 46 |
|---|---|
| Length | 240 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 33.42 excl. VAT
/ Each
£ 40.10 incl. VAT
- In stock: Next day delivery
