References
Schaeffler:LOCKNUT-HOOK-KM15-16
Rubix:386A7181
Manufacturer :0390567590000
EAN:4012802117165

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM15-16 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Opening | 15x16 |
| Length | 280 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 28.81 excl. VAT
/ Each
£ 34.57 incl. VAT
- Usually arrives within 14 working days
