STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
See technical informationSee documentsReferences
Stahlwille:03501075
Rubix:4527183
EAN:4018754198207



Documents
Product details : STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT
for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x96x93 mm |
|---|---|
| Logistic Weight | 545 g |
| Opening | 2 3/16' |
| Length | 93 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 96 mm |
Show UNSPSC/ECL@SS
£ 186.55 excl. VAT
/ Each
£ 223.86 incl. VAT
- Usually arrives within 14 working days
