References
Facom:44.3/8X7/16
Rubix:1233868
EAN:3148511043912



Product details : FACOM O/END WREN 44.3/8X7/16
44 - Fork wrenches in inches
- Fork wrenches = forks are thinner than a standard mixed wrench for increased accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Dimensions in inches: from 1/4" to 1" 5/8.
- Finish: Satin chrome-plated.
- Fork wrenches = forks are thinner than a standard mixed wrench for increased accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
- Heads angled at 15°.
- Dimensions in inches: from 1/4" to 1" 5/8.
- Finish: Satin chrome-plated.
Strengths
Fork wrenches = forks are thinner than a standard mixed wrench for increased accessibility in layers. Examples: brake calipers, hydraulic hose lock nuts.
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Packaged dimensions (D x W x H) | 151x23x5 mm |
| Package weight | 48 g |
| Opening | 3/8x7/16 |
| Length | 152 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Delivery usually within ( 14 ) days
