BAHCO 1949Z-1-1.1/8 OPEN RING WRENCH
Pipe wrenches, inch dimensions, with chrome-plated finish
See technical informationReferences
Bahco:1949Z-1-1.1/8
Rubix:401A4814
EAN:7314151055547

Product details : BAHCO 1949Z-1-1.1/8 OPEN RING WRENCH
Ring end angle 15° for knuckle clearance or better grip
Suitable for tube tightening in auto and plumbing environments applications
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: DIN 3118
Suitable for tube tightening in auto and plumbing environments applications
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: DIN 3118
Strengths
Imperial Double End Offset Flare Nut Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Opening | 1x1 1/8 |
| Length | 255 mm |
| Type | hose wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 58.77 excl. VAT
/ Each
£ 70.52 incl. VAT
- Delivery usually within ( 14 ) days
