Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
5 1//2 series tubular handles
References
stahlwille:
48030002
rubix:
2536330
ean:
4018754031566
Technical specifications
Length
610
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
For use with 5 series heavy duty ring spanners.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
28
x
612
mm
Logistic Weight
1562
g
Length
610
mm
Weight
1562
g
Number of sides
1
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.58
excl. VAT
/
Each
£
49.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 1 A/F
GEDORE 40 Z 68-75 40Z HOOK SPANNER WITH PIN 68 - 75MM
GEDORE 3300899 R07501019 DBL RING RATCHET SPA N.SET 10+13+17+19MM
FACOM 12P-22 X 24 RING WRENCH 65.22X24
FACOM COMBINATION W 39.5H
GEDORE 6 25X28 DOUBLE OPEN ENDED SPANNER MM
Gedore Double ended socket wrench offset with hole 10MM
BAHCO 6M-24-30 OPEN END WRENCH
MELFORM MEL TM 1 6MM HEX X 7MM HEX X 100MM LONG BOX SPANNER
315M-41MM 315M-41MM SLOGGING SPANNER
GEDORE 27MMLONGCOMBISPANNER 7 XL 27
FACOM COMBINATION W 40.38LA
BAHCO 894M-27 OPEN END WRENCH
STAHLWILLE 11-13OESPANNER 41081113
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 14-19MM