ROEBUCK 880480 OFF-SET COMBINATION WRENCH 17MM

OFFSET COMBINATION SPANNERS - METRIC

See technical information
References
Roebuck:880480
Rubix:216A9940
EAN:3660338338816
brand logo
Technical specifications
Opening17
Length225 mm
Typecombination wrench
See all Specifications

Product details : ROEBUCK 880480 OFF-SET COMBINATION WRENCH 17MM


Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.

Technical specifications


Attributes
Opening17
Length225 mm
Typecombination wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
  • In stock: Next day delivery