GEDORE 894 10 SINGLE OPEN ENDED SPANNER 10MM


Open end wrench 894 (MM)

References
gedore:894 10
rubix:9881603
manufacturer :6574090
ean:4010886657409
brand logo
brand logo
Technical specifications
Opening10
Length106 mm
See all Specifications

Product details : GEDORE 894 10 SINGLE OPEN ENDED SPANNER 10MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Single open ended spanner 10 mm Acc. to DIN 894, ISO 3318 Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger Sizes 10 - 135 mm with hanging hole * not standardised

Technical specifications


Attributes
Logistic Weight22 g
Opening10
Length106 mm
Weight22 g
FinishingPhosphate
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 4.96 excl. VAT
/ Each
£ 5.95 incl. VAT
  • Usually arrives within 14 working days