DEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNIT
54V XR Circular Saw - Carbonless Motor
See technical informationReferences
Dewalt:DCS491N-XJ
Rubix:2583706

Product details : DEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNIT
Amazing cutting power and effortless handling. Autonomy: up to 339 cuts in soft wood of 50x100mm. Equipped with an electronic brake for more security. Inclination of the blade up to 57°. LED lamp for better visibility of the cutting line. Delivered in a box.
Standard equipment: 190 mm 24 teeth, charger, parallel guide, suction adapter, 2 x 54V XR batteries and T-STAK case
Standard equipment: 190 mm 24 teeth, charger, parallel guide, suction adapter, 2 x 54V XR batteries and T-STAK case
Strengths
• Graduated scale for precise adjustment of cutting depth up to 61 mm with guide rail
• Extra grip for two-handed machine hold with extra security
• Airlock compatible dust extraction system
• LED lamp for better visibility of the cutting line
• Blade inclination up to 57°
• Optimum balancing to work safely and without fatigue
• Extra grip for two-handed machine hold with extra security
• Airlock compatible dust extraction system
• LED lamp for better visibility of the cutting line
• Blade inclination up to 57°
• Optimum balancing to work safely and without fatigue
Applications
Ideal for edging and cutting work, in straight or inclined cuts in wood or other building materials
Technical specifications
Attributes
| Logistic Weight | 4500 g |
|---|---|
| Voltage | 54 V |
| Cutting depth | 61 mm |
| Weight | 3.7 kg |
| Cordless | yes |
| Battery capacity | 6 Ah |
| Blade diameter | 190 mm |
| No-load speed | 5800 rpm |
Show UNSPSC/ECL@SS
£ 364.67 excl. VAT
/ Each
£ 437.60 incl. VAT
- Delivery usually within ( 7 ) days