Hand-held circular saw
Filter Options
Categories
hand-held circular saw (27)
Brand
dewalt
(9)
makita
(16)
milwaukee
(2)
27 Product(s) with 27 variant(s):
DEWALT DCS570N-XJ 18V XR BRUSHLESS 184MM CIRCULAR SAW - BARE UNIT
- dewalt:DCS570N-XJ
- rubix:2584011
- ean:5035048663110
- In stock: Next day delivery
- Voltage:18 V
- Cutting depth:64 mm
- Weight:3.6 kg
£ 206.91 excl. VAT
/ Each
DEWALT DCS391N-XJ 18V XR CIRCULAR SAW BARE UNIT
- dewalt:DCS391N-XJ
- rubix:80051821
- In stock: Next day delivery
- Voltage:18 V
- Cutting depth:55 mm
- Weight:3.2 kg
£ 155.34 excl. VAT
/ Each
DEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTS
- dewalt:DCS391M2-GB
- rubix:2515341
- In stock: Next day delivery
- Voltage:18 V
- Cutting depth:55 mm
- Weight:3.8 kg
£ 314.25 excl. VAT
/ Each
MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXT
- makita:DSP600ZJ
- rubix:215A2527
- ean:0088381844291
- In stock: Next day delivery
- Voltage:18 V
- Cutting depth:56 mm
- Weight:5.1 kg
£ 373.03 excl. VAT
/ Each
DEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNIT
- dewalt:DCS491N-XJ
- rubix:2583706
- Delivery usually within ( 7 ) days
- Voltage:54 V
- Cutting depth:61 mm
- Weight:3.7 kg
£ 364.67 excl. VAT
/ Each
MAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MM
- makita:DCS553ZJ
- rubix:257A7420
- ean:0088381865258
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Cutting depth:57.5 mm
- Weight:2.4 kg
£ 298.00 excl. VAT
/ Each
DEWALT DCS520NT-XJ 54V FLEXVOLT PLUNGE SAW BARE
- dewalt:DCS520NT-XJ
- rubix:2583177
- ean:5035048642986
- Delivery usually within ( 7 ) days
- Voltage:54 V
- Cutting depth:59 mm
- Weight:4.7 kg
£ 578.25 excl. VAT
/ Each
MAKITA DHS710ZJ 18VX2 CIRCULAR SAW 185MM LXT
- makita:DHS710ZJ
- rubix:80119691
- ean:0088381654579
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Cutting depth:68.5 mm
- Weight:4.6 kg
£ 221.00 excl. VAT
/ Each
MAKITA RS001GZ XGT BODY ONLY 185MM CIRC SAW
- makita:RS001GZ
- rubix:274A3729
- ean:0088381740227
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Cutting depth:65 mm
- Weight:4.31 kg
£ 224.00 excl. VAT
/ Each
MAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXT
- makita:DRS780Z
- rubix:247A2804
- ean:0088381838665
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Cutting depth:65 mm
- Weight:5.6 kg
£ 289.00 excl. VAT
/ Each
MAKITA RS002GZ XGT BODY ONLY 260MM CIRC SAW
- makita:RS002GZ
- rubix:274A3730
- ean:0088381737630
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Cutting depth:95 mm
- Weight:6.3 kg
£ 309.00 excl. VAT
/ Each
MAKITA HS011GZ XGT BODY ONLY 260MM CIRC SAW
- makita:HS011GZ
- rubix:274A3713
- ean:0088381760584
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Cutting depth:101 mm
- Weight:4.8 kg
£ 378.00 excl. VAT
/ Each
MAKITA HS009GZ XGT BODY ONLY 235MM CIRC SAW
- makita:HS009GZ
- rubix:274A3712
- manufacturer :HS009GZ
- ean:0088381758192
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Cutting depth:85 mm
- Weight:4.4 kg
£ 381.00 excl. VAT
/ Each
MAKITA SP001GZ03 XGT BODY ONLY PLUNGE SAW
- makita:SP001GZ03
- rubix:274A3734
- ean:0088381749350
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Cutting depth:56 mm
- Weight:4 kg
£ 395.00 excl. VAT
/ Each
DEWALT DCS373N-XJ 18V XR METAL CUTTING CIRC SAW BARE UNIT
- dewalt:DCS373N-XJ
- rubix:2577333
- ean:5035048377772
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Cordless:yes
£ 256.27 excl. VAT
/ Each
DEWALT DCS573H2T-GB 18V XR BRUSHLESS 190MM CIRCULAR SAW - 2 X 5AH
- dewalt:DCS573H2T-GB
- rubix:248A0071
- ean:5035048806678
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Weight:3.7 kg
- Cordless:yes
£ 625.93 excl. VAT
/ Each
MAKITA HS7601J/1 CIRCULAR SAW 190MM 110V
- makita:HS7601J/1
- rubix:80242477
- Delivery usually within ( 7 ) days
- Cutting depth:66 mm
- Weight:4 kg
- Cordless:no
£ 135.00 excl. VAT
/ Each
MAKITA HS7601J/2 CIRCULAR SAW 190MM 240V
- makita:HS7601J/2
- rubix:80347807
- Delivery usually within ( 7 ) days
- Cutting depth:66 mm
- Weight:4 kg
- Cordless:no
£ 135.00 excl. VAT
/ Each
MILWAUKEE 4933459191 M18 FUEL METAL SAW 150MM BARE UNIT
- milwaukee:M18 FMCS-0
- rubix:395A6341
- manufacturer :4933459191
- ean:4002395289264
- In stock: Next day delivery
- Cordless:yes
£ 199.55 excl. VAT
/ Each
MILWAUKEE 4933493587 M18 FUEL GEN 2 55MM CIRCULAR SAW BARE UNIT
- milwaukee:4933493587
- rubix:395A6337
- manufacturer :4933493587
- ean:4058546484583
- In stock: Next day delivery
£ 237.31 excl. VAT
/ Each
MAKITA DCS552Z 18V LXT 136MM METAL CUTTING SAW (BODY ONLY)
- makita:DCS552Z
- rubix:228A9303
- manufacturer :DCS552Z
- ean:0088381865647
- Delivery usually within ( 7 ) days
£ 166.00 excl. VAT
/ Each
MAKITA 5903RK/1 CIRCULAR SAW 235MM 110V
- makita:5903RK/1
- rubix:251075
- Delivery usually within ( 7 ) days
- Cordless:no
£ 267.00 excl. VAT
/ Each
MAKITA HS012GZ01 XGT BODY ONLY 165MM CIRC SAW
- makita:HS012GZ01
- rubix:274A3714
- ean:0088381776639
- Delivery usually within ( 7 ) days
- Cordless:no
£ 269.00 excl. VAT
/ Each
MAKITA HS004GZ02 XGT BODY ONLY 190MM CIRC SAW
- makita:HS004GZ02
- rubix:274A3711
- ean:0197050001467
- Delivery usually within ( 7 ) days
- Cordless:no
£ 334.00 excl. VAT
/ Each
24 items of 27

























