DEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTS

Circular Saw

See technical information

References

Dewalt:DCS391M2-GB
Rubix:2515341
brand logo

Technical specifications

Voltage18 V
Cutting depth55 mm
Weight3.8 kg
See all Specifications

Product details : DEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTS


Strengths

Ergonomic handle set with rubber overmould to optimise comfort
Extremely durable tool design, including a cast magnesium base for repetitive, accurate cuts
Intelligent variable speed trigger
Keyless bevel angle and depth of cut adjustment with easy to read scale
Lock off switch and electronic motor brake for additional control and work safety
Ultra thin kerf 165 mm, 24 tooth carbide-tipped blade allows for efficient run time and fast, smooth cut finish at maximum 55 mm depth of cut

Technical specifications


Attributes
Voltage18 V
Cutting depth55 mm
Weight3.8 kg
Cordlessyes
Battery capacity4 Ah
Blade diameter165x20 mm
No-load speed5150 rpm
£ 314.25 excl. VAT
/ Each
£ 377.10 incl. VAT
  • In stock: Next day delivery