DEWALT DCS573H2T-GB 18V XR BRUSHLESS 190MM CIRCULAR SAW - 2 X 5AH

Brushless Circular Saw

See technical information

References

Dewalt:DCS573H2T-GB
Rubix:248A0071
EAN:5035048806678
brand logo

Technical specifications

Voltage18 V
Weight3.7 kg
Cordlessyes

Product details : DEWALT DCS573H2T-GB 18V XR BRUSHLESS 190MM CIRCULAR SAW - 2 X 5AH


With a 67mm depth of cut, outstanding dust management features, tool-free depth adjustment and an electronic safety brake, this rugged circular saw can tackle tough applications such as rip and bevel cuts and hard timber cutting. POWERSTACK 5AH batteries deliver 50% more power* with 50% more work per charge** and twice the lifetime*** of standard 5AH batteries.

Technical specifications


Attributes
Voltage18 V
Weight3.7 kg
Cordlessyes
£ 625.93 excl. VAT
/ Each
£ 751.12 incl. VAT
  • Delivery usually within ( 7 ) days