References
Makita:DHS710ZJ
Rubix:80119691
EAN:0088381654579

Documents
Product details : MAKITA DHS710ZJ 18VX2 CIRCULAR SAW 185MM LXT
Strengths
•Ideal for rip cutting, ripping and trimming
Cuts smoothly and quickly through 68. 5 mm thick wood
Extremely suitable for 40 mm construction beams (timber frame construction, wall and skylight construction, etc. )
High working comfort thanks to excellent machine balance
Soft grip with anti-slip handle for more control and extra comfort
Interchangeable with and without star-protected batteries and with a combination of the two
Equipped with battery charge warning system: one for each battery
Motor switches off automatically as soon as the battery charge drops below a certain voltage level
Cuts smoothly and quickly through 68. 5 mm thick wood
Extremely suitable for 40 mm construction beams (timber frame construction, wall and skylight construction, etc. )
High working comfort thanks to excellent machine balance
Soft grip with anti-slip handle for more control and extra comfort
Interchangeable with and without star-protected batteries and with a combination of the two
Equipped with battery charge warning system: one for each battery
Motor switches off automatically as soon as the battery charge drops below a certain voltage level
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting depth | 68.5 mm |
| Weight | 4.6 kg |
| Cordless | yes |
| Diameter | 190 mm |
| Blade diameter | 190 mm |
| No-load speed | 4800 rpm |
Show UNSPSC/ECL@SS
£ 221.00 excl. VAT
/ Each
£ 265.20 incl. VAT
- Delivery usually within ( 7 ) days
